Beli Water Quality Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Ion Exchange Resin Cartridge Water Deionizer Simplified Water Quality Meter (Meter Kualitas Air)
    Mulai

    Rp5.999.900

    AS ONE Ion Exchange Resin Cartridge Water Deionizer Simplified Water Quality Meter (Meter Kualitas Air)
    atribut:
    • Alarm Function (μS/cm): 3 or more/red lamp, Normal/green
    • Package Size (mm): 250x340x70
  2. Horiba Multi-Parameter Water Quality Meter
    Mulai

    Rp99.999.900

    Horiba Multi-Parameter Water Quality Meter
    Deskripsi:
    Multi-Parameter Water Quality Meters, 2 m cable
  3. Milwaukee Instrument Portable Water Quality Meter Pro
    Mulai

    Rp5.399.900

    Milwaukee Instrument Portable Water Quality Meter Pro
    Deskripsi:
    The Milwaukee MW100 PRO pH meter features manual calibration and fast operation in a rugged design.The Milwaukee MW100 PRO pH Meter is ideal for users in pools, and hydroponic applications. This meter is also ideal for educators that want their students to learn the basics of pH meter calibration before going fully automatic.The Milwaukee PRO pH meter offers:-SPEEDThe MW100 delivers fast results to ±0.2 pH accuracy with two-point, manual calibration.-TOUGHNESSThis rugged meter is designed to take knocks. Paired with the low maintenance, lab grade SE220 double junction, gel filled, epoxy electrode, the MW100 is ideal for everyone from educators and pool professionals to hydroponics growers.
  4. Lutron Water Quality Meter (Meter Kualitas Air)
    Mulai

    Rp4.999.900

    Lutron Water Quality Meter (Meter Kualitas Air)
    atribut:
    • Measurement Range: PH: 0 to 14PH; mV: 0 to 1999mV
    • Measurement Range Salt: 0 to 12% salt (% weight)
    • Measurement Range Dissolved Oxygen (mg/L): 0 to 20.0
  5. Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)
    Mulai

    Rp20.999.900

    Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)
    atribut:
    • Viewing: Monochrome custom LCD with backlight
    • Waterproof/Dust-Proof Grade: IP 67 Equivalent
    • Power Supply: AA size , Alkali battery , 2 pieces
    • Battery Power Consumption (Standby Time) (V/mA): 3/5
    • Body External Dimensions WxHxD (mm): 80x160x40
    • Ambient Temperature and Humidity (°C): 0 to 45
    • Body mass (g): 240
    • Relative Humidity (%): 0 to 80
  6. Milwaukee Instrument Water Quality Meter
    Mulai

    Rp9.799.900

    Milwaukee Instrument Water Quality Meter
    Deskripsi:
    This product is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are aquariums, swimming pools and spas, and other water quality monitoring uses.
  7. Horiba Multi-Parameter Water Quality Meter
    Mulai

    Rp40.999.900

    Horiba Multi-Parameter Water Quality Meter
    atribut:
    • Cable Length (m): Sensor Probe : Standard : 2; option : 10, 30
  8. Jason High Quality Hand Manual Air Pump Black (Pompa Angin Manual)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp98.900

    Jason High Quality Hand Manual Air Pump Black (Pompa Angin Manual)
    atribut:
    • Size (mm): Ø 38x500
    • Pressure (lbs): up to 100 (7kg)
    • Material: High Quality
  9. OHAUS Water Quality Meter
    Mulai

    Rp16.999.900

    OHAUS Water Quality Meter
    Deskripsi:
    Portable Water Analysis Meters are robust, lightweight, battery-operated units with waterproof housing, which makes them ideal for prolonged use in wet environments, and a rubber protective case fit for field testing. A rechargeable lithium battery ensures hours of trouble-free testing in the field. Intuitive software and an easy-to-view LCD allows for simple operation. A built-in USB port enables easy data transfer.
  10. Water-i.d Multi-Photometer Multi-item Water Quality Meter PrimeLab (Alat Uji Air Fotometer)
    Mulai

    Rp2.299.900

  11. DKK TOA Portable Multi Water Quality Meter (Meter Kualitas Air)
    Mulai

    Rp24.999.900

    DKK TOA Portable Multi Water Quality Meter (Meter Kualitas Air)
    atribut:
    • Power Supply: AA size Alkali batteryx2 pieces (test attachment) or Rechargeable nickel hydride batteryx2 pieces (Sold separately) or USB Power Feed (No optional charging function)
    • Size (mm): 70x35x185
    • Waterproof Structure: IP 67 (1 m , Soak for 30 min) (Valid for probe connection and external I/O mask)
    • Lead Length (m): 1
  12. Horiba Field Type Multi-Digital Water Quality Meter Laqua Ph/Dissolved Oxygen Sensor Set (Alat Ukur Kualitas Air)
    Mulai

    Rp78.999.900

    Horiba Field Type Multi-Digital Water Quality Meter Laqua Ph/Dissolved Oxygen Sensor Set (Alat Ukur Kualitas Air)
    atribut:
    • Meter Input: Micro USB (B)
    • Meter Output: micro USB (B)
    • Optical Dissolved Oxygen Sensor: 300 - D -2
    • pH Sensor Head: 300 - P -2
    • Measurement Range (Resolution): pH 0.00 to 14.00 (0.01 pH) , pH 0.000 to 14.000 (0.001 pH)
    • Waterproof/Dust-Proof Grade: IP 67 Equivalent
    • Accuracy (Instrument Reproducibility): ± 2% (0 to 20.00 mg/L, 0 to 200.0%)
    • Accuracy (Instrument Reproducibility) (pH): 0.00 to 14.00 ± 0.01, 0.000 to 14.000 ± 0.005
    • Body External Dimensions (mm): 90x34x220
    • Calibration Point: 2
    • Calibration Points: Max. 5
    • Data Memory: 10,000 points
    • Measurement Range (m/l): 0.00 to 20.00 , 0.0 to 200.0%
    • Package Size (mm): 440x410x110
    • Power Supply: AA size type battery 4 pieces
    • Resolution (mg/L): 0.01 , 0.1%
    • Viewing: color graphic TFT-LCD
    • pH Cartridges: 300 P-C
  13. AMTAST Water Quality Tester (Meteran Kualitas Air)
    Mulai

    Rp55.999.900

    AMTAST Water Quality Tester (Meteran Kualitas Air)
    atribut:
    • Range (pH): -2 to +20
    • Salinity Range (ppt): 0 to 10
    • Resistivity Range (MΩ): 0 to 100
    • Dissolved Oxygen (mg/L): 0 to 20
    • Temperature Range (°C): 0 to 105
    • Dimensions LxWxH (mm): 170x85x50
    • Battery Life (hour): Approximately 150
    • Connector: BNC, 6-pin Mini Plug
    • Stability Conditions: Low or High
  14. AS ONE Ion Exchange Resin Cartridge Pure Water Generator Digital Water Quality Meter
    Mulai

    Rp19.999.900

    AS ONE Ion Exchange Resin Cartridge Pure Water Generator Digital Water Quality Meter
    atribut:
    • Display: water quality (electrical conductivity)/Temperature LED Digital Display
    • Maximum Working Pressure (MPa): 0.34
    • External Dimension (mm): 96x86x96
    • Sensor Cable (m): 1
    • Measurement Range (µS/cm): 0 to 9.9
  15. DNY Talang Air/Door Visor  (Talang Air)
    Mulai

    Rp129.900

    DNY Talang Air/Door Visor (Talang Air)
    Deskripsi:
    Talang Air/DoorVisor Agya-Injection High QualityTalang Air High Quality Packaging Rapih dengan Dus.. Dijamin High Quality.Mencegah Hujan Masuk Saat Hujan, Bisa Buat Tambahan Aksesoris Mobil Anda. Spesifikasi:-System Inject-Presisi dan Pas Langsung ke Mobil Anda-Lem High Quality-Mudah di Pasang-Model Aerodynamis-Menggunakan Tehnologi Terkini untuk Hasil yang Sempurna-Ukuran dan Bentuk Disesuaikan dengan Design Pintu Mobil-Pembungkus Lembut Melindungi Kualitas Produk-Kuat, Stylis, dan Presisi-Tebal 3 mm, normal talang air biasa - 1.8mm saja
    atribut:
    • Thickness: 3mm
    • Color: Black Transparent
  16. SIBATA SCIENTIFIC TECHNOLOGY Portable Water Quality Meter AQUAB
    Mulai

    Rp14.999.900

    SIBATA SCIENTIFIC TECHNOLOGY Portable Water Quality Meter AQUAB
    atribut:
    • Power Supply: AAA dry cellx4 (included for test)
    • Size (mm): 70x63x142
    • Measuring Method: Transmission absorption measurement
    • Inspection Water Amount (ml): 10
    • Measurement Wavelength (Nm): 510
    • Number Of Data Storage: 99 points
    • Package Size (mm): 140x245x90
  17. Horiba Field Type Multi-Digital water quality Meter LACUA Electrical Conductivity Sensor Set
    Mulai

    Rp40.999.900

    Horiba Field Type Multi-Digital water quality Meter LACUA Electrical Conductivity Sensor Set
    atribut:
    • Calibration Point: 4 Points (Auto)/5 Points (Manual)
    • Measurement Range (µS/cm - mS/cm): 10 to 2000
    • Precision (Instrument Reproducibility) (mS/cm): 0.5% ± at full scale for each range, 200 and above ± 1.5%
    • Units: S/cm, S/m
    • Electrical Conductivity Sensor Head: 300 - C -2
    • Electrical Conductivity Cartridge: 300 -4 C-C
    • Package Size (mm): 440x410x110
  18. Horiba Water Quality Meter Field Type Multi Digital Laqua Set
    Mulai

    Rp99.999.900

    Horiba Water Quality Meter Field Type Multi Digital Laqua Set
    atribut:
    • Units: S/cm, S/m
    • Measurement Range (Resolution): pH 0.00 to 14.00 (0.01 pH) , pH 0.000 to 14.000 (0.001 pH)
    • Meter Input: Micro USB (B)
    • Meter Output: micro USB (B)
    • Viewing: color graphic TFT-LCD (3.5 in)
    • Waterproof/Dust-Proof Grade: IP 67 Equivalent
    • Accuracy (Instrument Reproducibility): ± 2% (0 to 20.00 mg/L, 0 to 200.0%)
    • Accuracy (Instrument Reproducibility) (pH): 0.00 to 14.00 ± 0.01, 0.000 to 14.000 ± 0.005
    • Body External Dimensions (mm): 90x34x220
    • Calibration Points: 5
    • Data Memory: 10,000 points
    • Measurement Range (m/l): 0.00 to 20.00 , 0.0 to 200.0%
    • Measurement Range (µS/cm): 10
    • Package Size (mm): 440x410x110
    • Power Supply: AA size type battery 4 pieces
    • Precision (Instrument Reproducibility): 0.5% ± at full scale for each range, 200 mS/cm (20.0 S/m) and above ± 1.5%
    • Resolution (mg/L): 0.01 , 0.1%
    • pH Sensor Head: 300 - P -2
  19. Trilliun Duct Air Hose (Selang Exhaust)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    Trilliun Duct Air Hose (Selang Exhaust)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
Daftar Harga Water Quality Meter Terbaru October 2026
AS ONE Ion Exchange Resin Cartridge Water Deionizer Simplified Water Quality Meter (Meter Kualitas Air)Rp5.999.900
Horiba Multi-Parameter Water Quality MeterRp99.999.900
Milwaukee Instrument Portable Water Quality Meter ProRp5.399.900
Lutron Water Quality Meter (Meter Kualitas Air)Rp4.999.900
Horiba Field Type Portable Water Quality Meter (Meter Kualitas Air)Rp20.999.900
Milwaukee Instrument Water Quality MeterRp9.799.900
Horiba Multi-Parameter Water Quality MeterRp40.999.900
Jason High Quality Hand Manual Air Pump Black (Pompa Angin Manual)Rp98.900
OHAUS Water Quality MeterRp16.999.900
Water-i.d Multi-Photometer Multi-item Water Quality Meter PrimeLab (Alat Uji Air Fotometer)Rp2.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)